Beli peltor 3m di monotaro.id

Kami Menampilkan Rekomendasi Kami Untuk Anda! Anda Bisa Membelinya Kapan Saja di monotaro.id
  1. 3M PELTOR WS ProTac XPI Headset Headband
    Mulai

    Rp11.999.900

    3M PELTOR WS ProTac XPI Headset Headband
    Deskripsi:
    Protective communication solution for hands-free, clear communication in noisy environmentsHelps provide hearing protection when exposed to hazardous noiseBluetooth multipoint technology for simultaneous, wireless connection to two devicesEnvironmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loudWater and dust-proof noise-cancelling microphone (IP68) for clear speech transmission in noisy and harsh environmentsThe 3M PELTOR WS ProTac XPI Headset integrates hearing protection, Bluetooth communication, and a noise-cancelling speech microphone to deliver a wireless, hands-free protective communication solution. Also, the environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loud.The 3M PELTOR WS ProTac XPI Headset is a next generation Bluetooth protective communication solution. With Bluetooth multipoint connectivity, the headset can be simultaneously connected to two Bluetooth enabled devices. And with the noise-cancelling boom microphone that carries a water and dust-proof IP68 rating, workers can have clear, hands-free communication in noisy and harsh environments. The environmental listening technology assists workers to hear environmental sounds in low noise and helps provide protection when it's loud. The bright yellow color provides enhanced visibility.The 3M PELTOR Brand is a respected global leader in hearing protection and communication solutions. With production facilities in several countries including the US, 3M PELTOR supplies innovative solutions to numerous industries worldwide including elite tactical military teams and law enforcement agencies. The PELTOR brand is built tough for the working professional. Contact us today to discover how PELTOR protective communication solutions can help keep workers safe while promoting productivity.
    atribut:
    • Recommended Application: High Noise Environment
    • Recommended Industry: Airports
    • Communication Type: Bluetooth
    • Attenuation (dB): 26
    • Hearing Protection Style: Headband
    • Packaging: Box
    • Audio Type: Communication
    • Battery Life (hour): 45
    • Battery Type: Disposable AA
    • Color: Bright Yellow
    • Color Family: Yellow
    • Communication Direction: Two-way
    • Compatible Radio Brands: Icom
    • Connection Type: Wireless
    • Function: Level Dependent
    • Hearing Protection Type: Earmuffs
    • Microphone Class Type: Dynamic
    • Product Type: Protective Communication
    • Shape: Earmuffs
  2. 3M Earmuff Peltor Optime 105 Terpasang di Helm H10P3E (Penutup Telinga)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp799.900

    3M Earmuff Peltor Optime 105 Terpasang di Helm H10P3E (Penutup Telinga)
    Deskripsi:
    3M Peltor Optime 105 cap attached earmuffs feature double-shell technology to provide effective hearing protection.For noise levels up to 105 dBA, these cap attached with double-shell technology to provide effective hearing protection- Proprietary Twin-Cup design has soft, foam-filled earmuffs.- Easy cap-mount design- Earcup pivot points that tilt for optimum comfort and efficiency.- Liquid/foam filled earmuff cushions.- Color-coding to help match attenuation needs.- Noise Reduction Rating (NRR): 27 dB. CSA Class ALThe NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.3M is Leading the Advancement of Hearing Conservation.For noise levels up to 105 dBAEasy cap-mount designLiquid/foam filled earmuff cushionsNoise Reduction Rating (NRR): 27dB. CSA Class AL
    atribut:
    • Product Series: Optime
    • Dielectric: No
    • Hearing Protection Style: Hard Hat Attached
    • Metal Detectable: No
    • Moisture Resistant: No
    • Packaging: Box
    • CSA Class: CSA Class AL
    • Color: Red-Black
    • Electrically Insulated: No
    • Hearing Protection Type: cap-mount earmuffs
    • Material: ABS
    • Product Type: Earmuff
    • Shape: Earmuffs
  3. 3M Peltor TM Earmuffs Headband Type X Series
    Rating:
    100% of 100
    (1)
    Mulai

    Rp759.900

    3M Peltor TM Earmuffs Headband Type X Series
    atribut:
    • Material: (Cushion cover) Polyurethane, vinyl chloride, ABS resin, (Cup) ABS resin, thermoplastic resin
    • Standard: ANSI S3. 19-1974
    • Standards Approvals: CE Approved
    • Thickness (mm): 46 (Cup)
    • Type: Headband type
  4. 3M Peltor Optime 95 Earmuffs Over-the-Head H6A/V
    Mulai

    Rp509.900

    3M Peltor Optime 95 Earmuffs Over-the-Head H6A/V
    Deskripsi:
    Earmuff provide hearing protection against high-frequency noise up to 95 dBAUltra-light hearing protectors are less noticeable to wearFolding design offers compact storageEarmuffs provide relief with Noise Reduction Rating (NRR) of 21 decibels3M Peltor Optime 95 over-the-head earmuffs feature a stainless steel headband for consistent force and effective hearing protection.The lightweight over-the-head earmuff features a stainless steel headband for consistent force and effective hearing protection. For noise levels up to 95 dBA.- Stainless steel construction resists bending and warping.- Earcup pivot points tilt for optimum comfort and efficiency.- Lightweight with liquid/foam filled earmuff cushions.- Color-coding for compliance sighting.- Noise Reduction Rating (NRR): 21 dB. CSA Class B. The NRR may overestimate the hearing protection provided during typical use. 3M recommends reducing the NRR by 50% for estimating the amount of noise reduction provided.3M is Leading the Advancement of Hearing Conservation.
    atribut:
    • Recommended Application: Assembly
    • Recommended Industry: Automotive
    • Size: One Size Fits Most
    • Bluetooth: No
    • Noise Attenuating Headsets: Yes
    • Attenuation (dB): 21
    • CSA Class: CSA Class B
    • Color: Beige
    • Corded: No
    • Dielectric: No
    • Earmuff Style: Over the Head
    • Electrically Insulated: No
    • Hearing Protection Style: Over-the-Head
    • Material: ABS
    • Metal Detectable: No
    • Moisture Resistant: No
    • Packaging: Box
    • Product Color : Beige/Black
    • Product Series: Optime
    • Product Type: Earmuff
    • Shape: Earmuffs
  5. 3M Peltor Earmuff Headband Type X Series
    Mulai

    Rp2.299.900

    3M Peltor Earmuff Headband Type X Series
    atribut:
    • Standard: ANSI S3. 19-1974
    • Thickness (mm): 62 (Cup)
    • Type: Headband type
  6. HONEYWELL Earmuff Verishield
    Mulai

    Rp409.900

    HONEYWELL Earmuff Verishield
    Deskripsi:
    Manfaat"Sangat nyaman untuk berbagai ukuran kepala. 17% lebih dapat disesuaikan dibandingkan versi sebelumnya""Konstruksi kawat baja dengan ikat kepala empuk dan penyesuaian mikro presisi yang dirancang agar pas di telinga""Busa memori unik baru yang menggabungkan busa yang lebih padat dan lebih lembut dari model sebelumnya, untuk kenyamanan dan atenuasi yang lebih baik. Mengurangi tekanan tekanan di kepala dan meningkatkan kenyamanan""Permukaan cangkir tahan minyak untuk menahan minyak, lingkungan kerja berat dan pembersihan yang sering. ABS dibentuk dengan desain penyekat internal untuk bobot yang lebih ringan, paten menunggu keputusan""Ideal untuk pekerja dengan telinga yang lebih besar, atau yang memakai alat bantu dengar. Area bukaan cangkir meningkat 16% dibandingkan versi sebelumnya"
  7. MSA Noise-Reducing Communication Headsets & Earplugs
    Mulai

    Rp27.999.900

    MSA Noise-Reducing Communication Headsets & Earplugs
    atribut:
    • UNSPSC: 46181903
    • Auxiliary Input (mm): 3.5 Mono Plug
    • Band Color: Black
    • Band Material: Cloth
    • Battery Size: AAA
    • Battery Type: Disposable
    • Button Functions: Volume Up/Down
    • Cable Style: Straight
    • Connection Type: 3.5mm Mono
    • Cup Color: Black
    • Cushion Material: Foam
    • Dielectric: Yes
    • Earmuff Style: Behind-the-Neck
    • Electrically Insulated: No
    • Environmental Listening: Yes
    • Features: Adjustable Volume; Automatic 4 hr Shut Off
    • Includes: (2) Battery
    • Includes Batteries: Yes
    • Intrinsically Safe: Yes
    • Manufacturer Part Number: 10082166
    • Noise Canceling: Yes
    • Noise Reduction Rating NRR (dB): 19
    • Number of Batteries: 2
    • Radio Band Type: No Radio Band
    • Replacement Pad Grainger Part Number: 3THJ3
    • Series: Supreme Pro-X
    • Standards: ANSI S3.19-1974; CSA Class B
    • Style: Foldable
    • Two-Way Radio Communication Type: Listen
    • Weight (oz): 1.2
    • Wired Connection Type (mm): 3.5 Mono Jack
  8. 3M PELTOR X4/X5 Earmuff Probed Test Cushions
    Mulai

    Rp669.900

    3M PELTOR X4/X5 Earmuff Probed Test Cushions
    Deskripsi:
    Easily snaps into employee's own earmuffs enableing fit test. Adapter clips hold mircrophone next to earmuff for proper positioning during testingProbed cushions can be cleaned with hygiene wipes and reusedAdapter clips hold microphones next to earmuffs during testingThe NRR may overestimate the hearing protection provided during typical use.3M PELTOR Earmuffs X4/ X5 Probed Test Cushions easily snap into the 3M PELTOR X-Series X4 and X5 Earmuffs (sold separately) to allow for fit testing with the 3M E-A-Rfit  Dual-Ear Validation System. The complete system issues a pass or fail rating based on the employee's personal attenuation rating (PAR) when wearing 3M PELTOR X-Series X4 and X5 Earmuffs3M PELTOR Earmuffs X4/ X5 Probed Test Cushions work with the PELTOR X Series X4 and X5 earmuffs (sold separately)  to allow for fit testing with the 3M E A Rfit  Dual Ear Validation System. These cushions are used specifically with the 3M PELTOR X Series X4 and X5 Earmuffs to help employers determine the level of protection the earmuffs are providing. Adapter clips hold microphones next to earmuffs for proper positioning during testing. Case includes two pair of probed cushions and two pair of adapter clips. Workers can bring the 3M PELTOR X Series Earmuffs they are using in the workplace, have the operator remove and inspect their cushions, replace them with the appropriate probed test cushions, and be fit tested.
    atribut:
    • Size: One Size Fits Most
    • Color Family: Black
  9. GOSAVE Safety Earmuff Okran
    Rating:
    100% of 100
    (2)
    Mulai

    Rp88.900

    GOSAVE Safety Earmuff Okran
    atribut:
    • Color: Yellow
    • NRR (dB): 28
  10. KRISBOW Penutup Telinga (Pelindung Bising)
    Rating:
    100% of 100
    (1)
    Mulai

    Rp189.900

  11. Blue Eagle Hearing Protection (Earmuff)
    Mulai

    Rp149.900

    Blue Eagle Hearing Protection (Earmuff)
    Deskripsi:
    Light in weight, it can be worn in 3 positions overhead, behind neck or under chin.
    atribut:
    • Type: Earmuff
    • Standards: ANSI S3.19
  12. GOSAVE Penutup Telinga Pro
    Rating:
    100% of 100
    (1)
    Mulai

    Rp70.900

  13. TOLSEN Insulated Screwdriver Set (Obeng Isolasi)
    Mulai

    Rp17.900

    TOLSEN Insulated Screwdriver Set (Obeng Isolasi)
    Deskripsi:
    - 1000V,VDE Certification- Two-component comfortable grip- Packing: PP hanger
  14. LEOPARD Earmuff
    Mulai

    Rp119.900

    LEOPARD Earmuff
    Deskripsi:
    Model: Folding earmuff. Material: ABS. Cushion: 2. Noise reduction: 24.3dB Certification: CE EN 352-1.
    atribut:
    • Material: ABS
  15. TEKIRO Quick Coupler Two Touch (Kopler)
    Rating:
    100% of 100
    (2)
    Mulai

    Rp19.900

    TEKIRO Quick Coupler Two Touch (Kopler)
    Deskripsi:
    Berfungsi untuk menyambungkan selang kompressor ke mata kompressorFungsi : untuk menyambungkan selang kompressor ke mata kompressorMaterial : chrome vanadium
    atribut:
    • Driver Diameter (mm): 23
    • Material: Chrome Vanadium
    • Dimension 3 (mm): 23
  16. Logitech Headset Stereo
    Rating:
    100% of 100
    (4)
    Mulai

    Rp119.900

    Logitech Headset Stereo
    Deskripsi:
    Untuk komputer yang menggunakan port microphone-in dan audio-out 3.5mm. Sederhana dan efektif untuk penggunaan sehari-hari dan kompatibel dengan sebagian besar sistem operasi dan sistem. Nikmati audio yang jelas untuk musik, game, dan panggilan. Boom dapat berotasi 180derajat sehingga dapat dipakai di kiri atau kanan. Mikrofon fleksibel ini dapat diposisikan untuk penangkapan suara yang lebih baik dan pengurangan noise di latar belakang. Boomnya dapat diselipkan sehingga tidak mengganggu saat tidak digunakan. Stereo headset yang kokoh, tetapi ringan ini memiliki beraneka ragam penyesuaian. Ultra-soft foam ear cushion menjadikannya terasa nyaman berjam-jam lamanya. Tidak kompatibel dengan Chromebook, tablet, atau Mac. - Persyaratan Sistem: Kompatibel dengan aplikasi panggilan umum yang ditemui di hampir semua platform dan sistem operasi, Koneksi analog dengan jack audio in dan audio out 3.5mm. - Spesifikasi Teknikal: 1. Impedansi input: 32ohm. 2. Sensitivitas (headphone): 100dB +/-3dB. 3. Sensitivitas (mikrofon): -58dBV/μBar, -38dBV/Pa +/-4dB. 4. Respons frekuensi (Headset): 20Hz-20kHz. 5. Respons frekuensi (Mikrofon): 100Hz-16kHz. 6. Panjang kabel: 1.8m. - Isi Kemasan: Headset stereo, Dokumen penggunaan. - Informasi Garansi: 2 Tahun Garansi Perangkat Keras Terbatas.
Daftar Harga peltor 3m Terbaru October 2026
3M PELTOR WS ProTac XPI Headset HeadbandRp11.999.900
3M Earmuff Peltor Optime 105 Terpasang di Helm H10P3E (Penutup Telinga)Rp799.900
3M Peltor TM Earmuffs Headband Type X SeriesRp759.900
3M Peltor Optime 95 Earmuffs Over-the-Head H6A/VRp509.900
3M Peltor Earmuff Headband Type X SeriesRp2.299.900
HONEYWELL Earmuff VerishieldRp409.900
MSA Noise-Reducing Communication Headsets & EarplugsRp27.999.900
3M PELTOR X4/X5 Earmuff Probed Test CushionsRp669.900
HONEYWELL HOWARD LEIGHT Penutup TelingaRp319.900
GOSAVE Safety Earmuff OkranRp88.900

Data diperbarui pada 09/10/2026 (Harga belum termasuk PPN)

Halaman Terkait